- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Frame | 182T |
| Full Load Efficiency | 87.5 % |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.862 |
| Enclosure | TEFC |
| Full Load Amps | 1.86 |
| Voltage Rating | 575 |
| HP | 1 1/2 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Weight | 126.0 LB |
| EAN or UPC | 79094921777226 |

