
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
Voltage Rating | 460 |
Mounting | C-Face - Foot Mounted |
Enclosure | TEFC |
Full Load Amps | 2.54 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Phase | Three Phase |
Service Factor | 1.25 |
C Dimension | 15.86 in |
Motor Application | Severe Duty |
Hz | 60 Hz |
Full Load Efficiency | 87.5 % |
Frame | 182/4TC |
HP | 1 1/2 |
RPM | 1200 rpm |
Weight | 74.0 LB |
EAN or UPC | 7894171285167 |
