
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
Input Phase | Three Phase |
Mounting | Foot Mounted |
Enclosure | TEFC |
Hz | 60 Hz |
Full Load Amps | 2.03 |
RPM | 1200 rpm |
Voltage Rating | 575 |
Frame | 182/4T |
Full Load Efficiency | 87.5 % |
Phase | Three Phase |
Motor Application | Severe Duty |
Service Factor | 1.25 |
HP | 1 1/2 |
C Dimension | 15.86 in |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 74.0 LB |
EAN or UPC | 7894171284887 |
