- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 2.3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 86.5 % |
| Enclosure | ODP |
| Motor Application | Pump Duty |
| Frame | 182/4JP |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| HP | 1 1/2 |
| Weight | 60.353 LB |
| EAN or UPC | 79091585502584 |

