- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Mounting | Pad Mounted |
| Enclosure | TEAO |
| Service Factor | 1.25 |
| C Dimension | 13.803 in |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| HP | 1 1/2 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Full Load Amps | 2.54 |
| RPM | 1200 rpm |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Full Load Efficiency | 87.5 % |
| Phase | Three Phase |
| Frame | 184Y |
| Weight | 47.0 LB |
| EAN or UPC | 79093225700756 |

