- AC Motor
- HVAC Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Frame | 182/4T |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| Input Phase | Three Phase |
| C Dimension | 16.339 in |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Full Load Efficiency | 87.5 % |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Amps | 2.2 |
| Frame Material | Rolled Steel |
| HP | 1 1/2 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Weight | 73.0 LB |
| EAN or UPC | 79091587118646 |

