- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| C Dimension | 20.906 in |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 2.2 |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 182/4JP |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Full Load Efficiency | 87.5 % |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Weight | 71.023 LB |
| EAN or UPC | 7899058014489 |

