- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Frame | 182/4JM |
| Phase | Three Phase |
| HP | 1 1/2 |
| Full Load Efficiency | 87.5 % |
| Service Factor | 1.15 |
| C Dimension | 17.835 in |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 2.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 81.937 LB |
| EAN or UPC | 79092659936410 |

