- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Enclosure | XPFC |
| C Dimension | 11.92 in |
| Input Phase | Three Phase |
| Service Factor | 1 |
| Full Load Efficiency | 77 % |
| Full Load Amps | 1.6 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Voltage Rating | 230/460 |
| Frame | 56 |
| HP | 1 |
| Motor Application | Explosion Proof |
| Weight | 27.0 LB |
| EAN or UPC | 79094924676014 |

