- 1 HP, 3,600 RPM, 60 Hz, 208-230/460 Volt, Three Phase, Explosion Proof, Rigid Base, 143T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Motor Shaft Length | 2 1/4 in |
| Efficiency Group | Standard Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Brake Feature | No |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| HP | 1 |
| Poles | 2 |
| Frame | 143T |
| Design | B |
| RPM | 3600 rpm |
| Frame Material | Cast Iron |
| Voltage Rating | 460, 230, 208 |
| Motor Application | Explosion Proof |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Enclosure | XPFC |
| Motor Shaft Size | 7/8 in |
| Weight | 59.0 LB |

