- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| C Dimension | 13.04 in |
| HP | 1 |
| Enclosure | XPFC |
| Service Factor | 1 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Voltage Rating | 115/208-230 |
| Full Load Efficiency | 76.5 % |
| Frame | 56 |
| Full Load Amps | 5.3 |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Motor Application | Explosion Proof |
| Weight | 32.0 LB |
| EAN or UPC | 79094924675192 |

