- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| HP | 1 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| C Dimension | 10.709 in |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Service Factor | 1.25 |
| Full Load Efficiency | 77 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| RPM | 3600 rpm |
| Full Load Amps | 1.51 |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Weight | 24.0 LB |
| EAN or UPC | 79091588158832 |

