- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.25 |
| C Dimension | 11.89 in |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| HP | 1 |
| Enclosure | ODP |
| Phase | Single Phase |
| Frame | 56C |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 80.4 % |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| Full Load Amps | 4.3 |
| Mounting | C-Face - Foot Mounted |
| Weight | 36.0 LB |
| EAN or UPC | 79092658653448 |

