- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Input Phase | Three Phase |
| C Dimension | 11.94 in |
| Service Factor | 1.15 |
| Enclosure | TENV |
| Phase | Three Phase |
| Full Load Efficiency | 77 % |
| Voltage Rating | 230/460 |
| Full Load Amps | 1.45 |
| Frame | 56HC |
| Mounting | Footless |
| RPM | 3600 rpm |
| Motor Application | Washdown Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| HP | 1 |
| Weight | 38.0 LB |
| EAN or UPC | 79094924750332 |

