- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Mounting | Foot Mounted |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 1.2 |
| C Dimension | 11.606 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Frame | W56J |
| HP | 1 |
| Motor Application | Pump Duty |
| Enclosure | TEFC |
| Full Load Efficiency | 78.5 % |
| Weight | 25.0 LB |
| EAN or UPC | 79093222385246 |

