- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| C Dimension | 13.189 in |
| HP | 1 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Full Load Efficiency | 78.5 % |
| Frame | 143/5T |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 1.1 |
| Weight | 39.0 LB |
| EAN or UPC | 79094922218902 |

