- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | TEFC |
| C Dimension | 11.106 in |
| Mounting | Foot Mounted |
| HP | 1 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Frame | W56 |
| RPM | 3600 rpm |
| Full Load Amps | 1.5 |
| Full Load Efficiency | 78.5 % |
| Weight | 25.0 LB |
| EAN or UPC | 79093222413710 |

