- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 5.1 |
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| HP | 1 |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 56J |
| Full Load Efficiency | 67 % |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 46.0 LB |
| EAN or UPC | 79095227553880 |

