- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame | 56 |
| RPM | 1800 rpm |
| Full Load Amps | 1.6 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| C Dimension | 13.66 in |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Enclosure | XPFC |
| HP | 1 |
| Service Factor | 1 |
| Hz | 60 Hz |
| Weight | 31.0 LB |
| EAN or UPC | 79094924676182 |

