- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Frame | 56C |
| HP | 1 |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 74.8 % |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Input Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Motor Application | Explosion Proof |
| Enclosure | XPFC |
| Full Load Amps | 6.3 |
| Weight | 37.0 LB |
| EAN or UPC | 79094924672122 |

