- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| C Dimension | 11.495 in |
| RPM | 1800 rpm |
| Frame | 56C |
| Efficiency Group | Premium Efficient |
| Full Load Amps | 1.26 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| HP | 1 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Full Load Efficiency | 83.5 % |
| Mounting | C-Face - Footless |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Weight | 28.0 LB |
| EAN or UPC | 79091588158764 |

