- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| C Dimension | 11.181 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 143/5T |
| Service Factor | 1.15 |
| Full Load Amps | 1.2 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 85.5 % |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| HP | 1 |
| Weight | 36.786 LB |
| EAN or UPC | 79091585499792 |

