- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Frame | 143/5JM |
| Input Phase | Three Phase |
| Full Load Amps | 1.2 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Full Load Efficiency | 85.5 % |
| RPM | 1800 rpm |
| Frame Material | Rolled Steel |
| C Dimension | 13.701 in |
| HP | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Pump Duty |
| Enclosure | ODP |
| Weight | 37.074 LB |
| EAN or UPC | 7899058022477 |

