- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Efficiency Group | Premium Efficient |
| Frame | 56 |
| Motor Application | General Purpose |
| Full Load Amps | 4.5 |
| Enclosure | ODP |
| Full Load Efficiency | 82.6 % |
| RPM | 1800 rpm |
| HP | 1 |
| Mounting | Foot Mounted |
| Weight | 39.0 LB |
| EAN or UPC | 79093220516802 |

