- AC Motor
- Cooling Tower Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Motor Application | Cooling Tower |
| Hz | 60 Hz |
| Full Load Amps | 3.38 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| C Dimension | 12.346 in |
| HP | 1 |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Full Load Efficiency | 85.5 % |
| Frame | 143T |
| Weight | 48.0 LB |
| EAN or UPC | 79090183181030 |

