- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Service Factor | 1.25 |
| HP | 1 |
| Full Load Efficiency | 85.5 % |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15.675 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Frame | 143/5JM |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Full Load Amps | 1.18 |
| Weight | 313.0 LB |
| EAN or UPC | 79091583774976 |

