- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Full Load Amps | 1.2 |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 |
| C Dimension | 16.102 in |
| Full Load Efficiency | 85.5 % |
| Frame | 143/5JM |
| Weight | 44.847 LB |

