Skip to content Skip to navigation menu
Weg Electric Corp.00118AT3PCT143T-W22

00118AT3PCT143T-W22

Three Phase Cooling Tower Motor
Item #112708748
  • AC Motor
  • Cooling Tower Motor Application
  • 1 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 200 Voltage Rating
  • Foot Mounted
  • TEAO Enclosure
  • 143T Frame
+ Show More + Show Less
Weg Electric Corp.00118AT3PCT143T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Cooling Tower Motor Application
  • 1 hp
  • 1800 rpm
  • Three Phase
Full Load Efficiency 85.5 %
Service Factor 1.25
Input Phase Three Phase
Enclosure TEAO
C Dimension 12.353 in
Voltage Rating 200
Motor Application Cooling Tower
Mounting Foot Mounted
Frame 143T
Phase Three Phase
RPM 1800 rpm
Enclosure Designation TEAO - Totally Enclosed, Air Over
Full Load Amps 3.38
Hz 60 Hz
HP 1
Weight 54.0 LB
EAN or UPC 79090185784222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison