- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Frame | 145T |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 1 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Full Load Amps | 1.23 |
| Full Load Efficiency | 82.5 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.752 in |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Weight | 67.0 LB |
| EAN or UPC | 7894171942220 |

