
- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
Hz | 60 Hz |
Enclosure | TEFC |
Full Load Efficiency | 82.5 % |
Motor Application | Severe Duty |
RPM | 1200 rpm |
Frame | 143/5TC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 1 |
C Dimension | 13.358 in |
Voltage Rating | 460 |
Input Phase | Three Phase |
Mounting | C-Face - Foot Mounted |
Service Factor | 1.25 |
Phase | Three Phase |
Full Load Amps | 1.73 |
Weight | 56.0 LB |
EAN or UPC | 7891327841031 |
