
- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
Motor Application | Severe Duty |
Phase | Three Phase |
Full Load Efficiency | 82.5 % |
Mounting | Foot Mounted |
Enclosure | TEFC |
Hz | 60 Hz |
Full Load Amps | 1.73 |
HP | 1 |
Service Factor | 1.25 |
Input Phase | Three Phase |
C Dimension | 13.358 in |
Frame | 143/5T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1200 rpm |
Voltage Rating | 460 |
Weight | 60.0 LB |
EAN or UPC | 7891327134461 |
