- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| C Dimension | 11.181 in |
| HP | 1 |
| Voltage Rating | 575 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Full Load Amps | 1.3 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load Efficiency | 82.5 % |
| Frame | 143/5T |
| Service Factor | 1.15 |
| Weight | 40.0 LB |
| EAN or UPC | 79091587842886 |

