- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Frame | 56H |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Full Load Amps | 1.68 |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| C Dimension | 13.07 in |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| HP | 1 |
| Enclosure | ODP |
| Weight | 35.0 LB |
| EAN or UPC | 79091588161566 |

