- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| C Dimension | 16.772 in |
| Motor Application | Pump Duty |
| Full Load Efficiency | 82.5 % |
| Voltage Rating | 230/460 |
| HP | 1 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Frame | 143/5JP |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| Full Load Amps | 1.7 |
| Weight | 47.894 LB |
| EAN or UPC | 79091585513238 |

