- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| HP | 1 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Footless |
| Full Load Amps | 1.3 |
| Frame | 56C |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load Efficiency | 82.5 % |
| Weight | 47.0 LB |
| EAN or UPC | 79093222407870 |

