- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Voltage Rating | 230/460 |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| HP | 1 |
| Hz | 60 Hz |
| Frame | 182T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.862 in |
| Full Load Efficiency | 78.5 % |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Full Load Amps | 2.3 |
| Weight | 120.0 LB |
| EAN or UPC | 7891327252417 |

