- AC Motor
- Evaporative Cooler Motor Application
- 0.75/0.25 hp
- 1800/1200 rpm
- Single Phase
| Motor Application | Evaporative Cooler |
| Full Load Amps | 10.4/5.5 |
| Service Factor | 1 |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Input Phase | Single Phase |
| RPM | 1.5 rpm |
| Frame | 56 |
| C Dimension | 9.53 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 24.0 LB |
| EAN or UPC | 79090187363036 |

