- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 56C |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 76.8 % |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3/4 |
| Full Load Amps | 1.14 |
| Enclosure | ODP |
| Weight | 23.0 LB |
| EAN or UPC | 79091588162242 |

