- AC Motor
- Pump Duty Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Mounting | Footless |
| Enclosure | ODP |
| HP | 3/4 |
| Motor Application | Pump Duty |
| Service Factor | 1.5 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| C Dimension | 11.22 in |
| Frame | 56J |
| Full Load Efficiency | 70 % |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 1 |
| Weight | 23.0 LB |
| EAN or UPC | 7899058075671 |

