- AC Motor
- Pump Duty Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| HP | 3/4 |
| Full Load Efficiency | 72 % |
| Service Factor | 1.5 |
| Full Load Amps | 1 |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Frame | 56J |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Enclosure | ODP |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| C Dimension | 11.22 in |
| Weight | 23.089 LB |
| EAN or UPC | 79091585363444 |

