- AC Motor
- Pump Duty Motor Application
- 0.75 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| HP | 3/4 |
| Full Load Amps | 4.8 |
| Mounting | Footless |
| Service Factor | 1.5 |
| C Dimension | 11.154 in |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Frame | W56J |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Input Phase | Single Phase |
| Full Load Efficiency | 68.3 % |
| Weight | 32.0 LB |
| EAN or UPC | 79093226456676 |

