- AC Motor
- Compressor Duty Motor Application
- 0.75 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| HP | 3/4 |
| Hz | 60 Hz |
| Frame | W56 |
| Full Load Efficiency | 68.5 % |
| Enclosure | ODP |
| Motor Application | Compressor Duty |
| Full Load Amps | 4.3 |
| C Dimension | 10.26 in |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1 |
| Mounting | Foot Mounted |
| Phase | Single Phase |
| Weight | 23.0 LB |
| EAN or UPC | 79093221526220 |

