- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600/3000 rpm
- Three Phase
| Hz | 60/50 Hz |
| Full Load Amps | 1.43 |
| Full Load Efficiency | 81.5 % |
| Frame | 80 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 10.866 in |
| Phase | Three Phase |
| Motor Application | General Purpose |
| RPM | 1.2 rpm |
| HP | 1 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Voltage Rating | 460/220-240/380-415 |
| Weight | 23.0 LB |
| EAN or UPC | 79093232829600 |

