- AC Motor
- Explosion Proof Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 |
| Hz | 60 Hz |
| Full Load Amps | 1.4 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| HP | 3/4 |
| C Dimension | 12.29 in |
| Full Load Efficiency | 78.6 % |
| Frame | 56 |
| Input Phase | Three Phase |
| Enclosure | XPFC |
| Service Factor | 1 |
| Motor Application | Explosion Proof |
| Weight | 28.0 LB |
| EAN or UPC | 79094924675956 |

