- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| HP | 3/4 |
| Full Load Amps | 0.92 |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Frame | 56 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| C Dimension | 11.102 in |
| Full Load Efficiency | 81.1 % |
| Weight | 25.0 LB |
| EAN or UPC | 79093224946858 |

