- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3/4 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Frame | 56C |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Amps | 1 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Full Load Efficiency | 78.5 % |
| C Dimension | 11.929 in |
| Weight | 25.412 LB |
| EAN or UPC | 79091589933452 |

