- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56H |
| HP | 3/4 |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| C Dimension | 12.677 in |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 81.7 % |
| Full Load Amps | 1.26 |
| Weight | 31.0 LB |
| EAN or UPC | 79091588153714 |

