- AC Motor
- Evaporative Cooler Motor Application
- 0.5/0.16 hp
- 1800/1200 rpm
- Single Phase
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 9.53 in |
| Motor Application | Evaporative Cooler |
| Enclosure | ODP |
| RPM | 1.5 rpm |
| Frame | 56 |
| Voltage Rating | 115 |
| Full Load Amps | 8.20/4.6 |
| Weight | 20.0 LB |
| EAN or UPC | 79090187552676 |

