- AC Motor
- Explosion Proof Motor Application
- 0.5 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Motor Application | Explosion Proof |
| C Dimension | 11.79 in |
| Full Load Efficiency | 73.1 % |
| Service Factor | 1 |
| Frame | 56C |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 0.9 |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Enclosure | XPFC |
| Input Phase | Three Phase |
| HP | 1/2 |
| Weight | 24.0 LB |
| EAN or UPC | 79094924672672 |

