- AC Motor
- Pump Duty Motor Application
- 0.5 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| RPM | 3600 rpm |
| HP | 1/2 |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Mounting | Footless |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 3.3 |
| Frame | W56C |
| Full Load Efficiency | 65 % |
| Weight | 24.0 LB |
| EAN or UPC | 79093226181424 |

